Zoro Homepage

European 6.75 in. Bar Pull Satin Nickel

  • Mfr # P-1002-SN

  • Zoro # G916316025


product price: $7.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-1002-SN
Zoro #
G916316025
UPC #
-
Country of Origin
China

Description

Features Type - Cabinet Pulls Add a sophisticated modern look to any kitchen Finish - Satin Nickel Projection - 1-1/4 in. Material - Carbon Steel Mounting Hardware - 8/32 Thread - 1 in. Long Screw Included Cabinet Knob Collection - European Bar Pulls Screw Hole Spacing - 4 in. Size - 6-3/4 L x 1/2 W in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.