Zoro Homepage

DynaTon DTH16CDM 16 in. Single Ply Tom Drum Head

  • Mfr # DTH16CDM

  • Zoro # G003923341


product price: $59.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTH16CDM
Zoro #
G003923341
UPC #
733665963181
Country of Origin
China

Description

The Dyna Dot head was designed for the player who needs the full tonal range of a coated medium head, with the durability of a 2py head. Ranging from mid to full open tone depending on the part of the surface you play. The closer to the edge you play the fuller the tone and the closer to the center you play, the more controlled the tone. Perfect for the heavier hitter who wants more sound.

Features
  • Dynaton double ply clear medium heads are designed for a deep tone
  • Extended durabilty and controlled sustain
  • Single Ply
Specifications
  • Size: 16 in.
  • Dimensions: 18" H x 3" W x 18" L
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.