Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glue Board Refill, StickyTech

  • Mfr # 21523

  • Zoro # G516224362


product price: $41.29
/ea

Key Features

Length (In.)
4 in
Type
StickyTech
Overall Height
5.5 in
Overall Width
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21523
Zoro #
G516224362
UPC #
43256215231
Country of Origin
China

Dimensions

Length (In.)
4 in
Overall Height
5.5 in
Overall Width
8.3 in

Details

Type
StickyTech

Description

Dynatrap Glue Board Refill, StickyTech

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.