Zoro Homepage

Indoor Fly and Insect Trap, Black

  • Mfr # DT152

  • Zoro # G216224402


product price: $58.99
/ea

Key Features

Overall Width
18.6 in
Overall Length
6.5 in
Color
Black
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT152
Zoro #
G216224402
UPC #
43256001520
Country of Origin
China

Dimensions

Overall Width
18.6 in
Overall Length
6.5 in
Overall Height
14 in

Details

Color
Black

Description

Dynatrap Indoor Fly and Insect Trap, Black

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.