Zoro Homepage

Indoor Fly Trap, Black, Bait Box

  • Mfr # DT3007

  • Zoro # G810934578


product price: $19.35
/ea

Key Features

Targeted Insects
Flies, Gnats, Moths
Reusable
Yes
Features
(2) Glue Cards
Overall Height
6 1/4 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT3007
Zoro #
G810934578
UPC #
043256430078
Country of Origin
Viet Nam

Dimensions

Overall Height
6 1/4 in
Overall Width
3 in

Details

Item
Indoor Fly Trap
Targeted Insects
Flies, Gnats, Moths
Reusable
Yes
Features
(2) Glue Cards
Indoor/Outdoor Use
Indoor
Product Type
Insect Trap
Color
Black

Description

Indoor Fly Trap, Insect Group Flying, Trap Style Bait Board, Targeted Insects Flies, Gnats, Moths, Indoor/Outdoor Use Indoor, Color Black, Features (2) Glue Cards, Overall Height 6 1/4 in, Overall Width 3 in, Product Type Insect Trap, Reusable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.