Zoro Homepage

Replacement Bulb, Ultraviolet, 7W

  • Mfr # 41050

  • Zoro # G1628065


product price: $13.59
/ea

Key Features

Type
Ultraviolet
Watts
7 W
Length (In.)
3 7/8 in
Width (In.)
1 5/16 in
Depth (In.)
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41050
Zoro #
G1628065
UPC #
043256410506
Country of Origin
China

Dimensions

Length (In.)
3 7/8 in
Width (In.)
1 5/16 in
Depth (In.)
1 5/16 in
Overall Depth
1 1/2 in
Overall Width
1 1/2 in
Overall Height
5 1/4 in

Details

Item
Replacement Bulb
Type
Ultraviolet
Watts
7 W
For Use with Stock Number
DT1000-12V, DT1050, DT1100, DT1125, DT1200, DT1210, DT1250, DT1260, DT250IN, DT300IN
Bug Killer Bulb Shape
U-Shape
Includes
Replacement Bulb
Total Lamp Wattage
7 W
Product Type
Replacement Bulb
Bulb Shape
U-Shape
Compatible with Manufacturer Part Number
DT1000-12V, DT1050, DT1100, DT1125, DT1200, DT1210, DT1250, DT1260, DT250IN, DT300IN

Description

Replacement Bulb, Product Type Replacement Bulb, Includes Replacement Bulb, Overall Height 5 1/4 in, Overall Width 1 1/2 in, Overall Depth 1 1/2 in, Total Lamp Wattage 7 W, Compatible with Manufacturer Part Number DT1000-12V, DT1050, DT1100, DT1125, DT1200, DT1210, DT1250, DT1260, DT250IN, DT300IN, Bulb Shape U-Shape, Compatible with Grainger Part Number 488V04, 488V06

Restrictions

This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.