Zoro Homepage

Replacement Bulb, Ultraviolet, 9W

  • Mfr # 21050

  • Zoro # G1627989


product price: $10.55
/ea

Key Features

Type
Ultraviolet
Watts
9 W
Length (In.)
6 13/32 in
Width (In.)
3/4 in
Depth (In.)
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21050
Zoro #
G1627989
UPC #
043256210502
Country of Origin
China

Dimensions

Length (In.)
6 13/32 in
Width (In.)
3/4 in
Depth (In.)
1 1/4 in
Overall Depth
1 3/4 in
Overall Height
6 in
Overall Width
1 3/4 in

Details

Item
Replacement Bulb
Type
Ultraviolet
Watts
9 W
Bug Killer Bulb Shape
U-Shape
For Use with Stock Number
DT3009, DT3019, DT3039
Includes
Replacement Bulb
Total Lamp Wattage
9 W
Bulb Shape
U-Shape
Product Type
Replacement Bulb
Compatible with Manufacturer Part Number
DT3009, DT3009W, DT3019, DT3019W, DT3039, DT3039W

Description

Replacement Bulb, Product Type Replacement Bulb, Includes Replacement Bulb, Overall Height 6 in, Overall Width 1 3/4 in, Overall Depth 1 3/4 in, Total Lamp Wattage 9 W, Compatible with Manufacturer Part Number DT3009, DT3009W, DT3019, DT3019W, DT3039, DT3039W, Bulb Shape U-Shape, Compatible with Grainger Part Number 488V07, 488V08, 488V09

Restrictions

This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.