Replacement Light Bulb, UV LED, Glass, White, For: DT162 and DT1130 Mosquito and Insect Traps

  • Mfr # 11020

  • Zoro # G522440923


product price: $45.49
/ea

Key Features

Type
UV LED
Color
White
Run Time
20000 hr
Material
Glass
For Use With
Dynatrap DT162 and DT1130 Mosquito and Insect Traps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11020
Zoro #
G522440923
UPC #
043256555573
Country of Origin
China

Dimensions

Dimensions
1.5 in L x 1.5 in W x 4.2 in H

Details

Type
UV LED
Color
White
Run Time
20000 hr
Material
Glass
For Use With
Dynatrap DT162 and DT1130 Mosquito and Insect Traps
Wattage Equivalency
7 W
Shape
Tubular Shape

Description

Flying insects like mosquitoes, biting flies and moths are naturally attracted to light, which is why it's essential to have replacement bulbs on hand in case one-unexpectedly goes out leaving you unprotected. This UV LED replacement bulb will keep your Dynatrap models DT162 and DT1130 operating at full capacity. Each bulb lasts for approximately 20,000 hr (or 2.25 years) for long-lasting insect protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.