Zoro Homepage

Ultralight Indoor Flying Insect Trap 600 sq ft 8 W

  • Mfr # DT152

  • Zoro # G216255925


product price: $56.15
/ea

Key Features

For Use With
Electric Bug Killers
Overall Width
6.8 in
Overall Length
5.8 in
Overall Height
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT152
Zoro #
G216255925
UPC #
43256001520
Country of Origin
China

Dimensions

Overall Width
6.8 in
Overall Length
5.8 in
Overall Height
5.8 in

Details

For Use With
Electric Bug Killers
Item
Electric Bug Killers

Description

Active Ingredient: , Brand Name: DynaTrap, Coverage Area: 600, Depth: , Height: , Pest Type: Flying Insects, Product Type: Flying Insect Trap, Safe for Children: , Safe for Pets: , Sub Brand: Ultralight, Wattage: 8, Width: , Indoor or Outdoor: Indoor

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.