XL Indoor and Outdoor Flying Insect Trap 1 acre
- Mfr # DT2030
- Zoro # G606601813
Specifications
Product Information
- MFR #
- DT2030
- Zoro #
- G606601813
- UPC #
- 43256420307
- Country of Origin
- China
Description
The DynaTrap 1 Acre Mosquito and Insect Trap provides a simple and effective option for protecting your property. This trap delivers powerful three-way protection against flying insects with its UV fluorescent bulb, Ti02 coating, and whisper-quiet fan. The powerful all-weather trap is designed to provide protection for up to 1 acre. It's a bigger design for a bigger catch! DynaTrap technology utilizes 3-way protection to defend your property against insect pests. First, the UV fluorescent bulb generates a warm light, which is highly attractive to many pest insects. Then a second lure, an exclusive Ti02 titanium dioxide-coated surface, creates a reaction to produce a CO2 trail that mimics human breath and is irresistible to mosquitoes. Once attracted to the unit, the powerful, whisper-quiet fan draws the insects and mosquitoes into the retaining cage where they dehydrate and die, typically within 24 hours. The DynaTrap 1 Acre Mosquito and Insect Trap was designed with ease of use in mind. The trap requires no propane or additional attractants (optional). To get started, hang or place your trap on a flat surface in between insect breeding areas and people areas. Place traps 3-6 feet above the ground to increase the chances of mosquito contact. To avoid attracting insects to where you spend time, the trap should be located approximately 20-40 ft away from where people will be sitting or standing. Plug the trap in and keep it continuously running. Not only can DynaTrap Mosquito and Insect Traps defend your property against bothersome insects, but they also look great while doing so. The sleek black finish is specially designed to effortlessly blend in with your existing home decor. When you factor in the whisper-quiet fan, you'll hardly even notice it's there! DynaTrap Mosquito and Insect Traps catch a wide variety of pest insects known to plague homes. Best used for mosquitoes, biting flies, house flies, sand flies, blow flies, drain flies, flies, moths, no-see-ums, June beetles, wasps, yellow jackets, stink bugs, gnats, and biting midges.
- • Attracts and traps a variety of flying pest insects including mosquitoes, door flies and more
- • Delivers 3-way protection with no buzzing or zapping
- • Effectively protects up to 1 full acre of your property
- • Durable, all-weather construction
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.