Shop SAWYER
See all product information
Create Account
Insect Repellent Lotion Sawyer Products
- Mfr # SP526
- Zoro # G3167117
product price:Â
$
7.15
/ea
Key Features
DEET Concentration
20.00%
Indoor/Outdoor Usage
Outdoor Only
Form
Lotion
Active Ingredients
DEET
Dilution Ratio
Ready to Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP526
- Zoro #
- G3167117
- UPC #
- -
- Country of Origin
- Unknown
- DEET Concentration
- 20.00%
- Indoor/Outdoor Usage
- Outdoor Only
- Form
- Lotion
- Active Ingredients
- DEET
- Item
- Insect Repellent
- Dilution Ratio
- Ready to Use
- Targeted Insects
- Mosquitoes, Ticks
Description
Insect Repellent, Targeted Insects Mosquitoes, Ticks, Active Ingredients DEET, DEET Concentration 20.00 Percent, Form Lotion, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Repels
Restrictions
This item has been restricted from sale in the following states:
AL, AR, DC, DE, HI, IN, KS, KY, LA, ME, MS, ND, NE, NH, OH, SC, SD, VT, WV, WY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.