Zoro Homepage

Dynatron K17 3U&Up&Workstation Server CPU Fan For Intel LGA1155-1156-1150

  • Mfr # K17

  • Zoro # G503901276


product price: $54.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K17
Zoro #
G503901276
UPC #
-
Country of Origin
China

Description

Specifications

  • Mfr Part Number: K17
  • Socket Type: LGA 1150/ 1155/ 1156;
  • CPU Application: Supports Intel Xeon Server Processor E3 Series, Intel Core i7 Desktop Processor 2600, 2600K, 880, 875K, 870, 870S, 860, 860S, Intel Core i5 Desktop Processor 2500, 2400, 2310, 2300, 760, 750, 750S, 680, 670, 661, 660, 655K, 650, Intel Core i3 Desktop Processor 2100, 560, 550, 540, 530, Pentium Desktop Processor G850, G840, G6960, G6950, G620, G620T
  • Material: Aluminum Fins, 4x Heat Pipes with H.C.C. Technology
  • Fan:
    • Rated Speed:
      • At Duty Cycle 20%: 1000 RPM
      • At Duty Cycle 50%: 1800 RPM
      • At Duty Cycle 100%: 2500 RPM
    • Bearing: Double-Ball
    • Rated Voltage: 12V
    • Rated Input Power:
      • At Duty Cycle 20%: 0.96 W
      • At Duty Cycle 50%: 1.44 W
      • At Duty Cycle 100%: 3.00 W
    • Rated Airflow:
      • At Duty Cycle 20%: 17.34 CFM
      • At Duty Cycle 50%: 31.21 CFM
      • At Duty Cycle 100%: 43.36 CFM
    • Rated Acoustical Level:
      • At Duty Cycle 20%: 17.0 dBA
      • At Duty Cycle 50%: 24.78 dBA
      • At Duty Cycle 100%: 31.92 dBA
    • Rated Static Pressure:
      • At Duty Cycle 20%: 0.48 mm-H2O
      • At Duty Cycle 50%: 1.55 mm-H2O
      • At Duty Cycle 100%: 3.00 mm-H2O
    • Lead Wire Pin Out:
      • Pin1 - (-)
      • Pin2 - (+)
      • Pin3 - (Techometer / Signal Output)
      • Pin4 - (PWM)
  • Dimensions:
    • Fan: 92.0 x 25.0 mm
    • Overall: 91.0 x 91.0 x 110.0 mm
  • Weight: 530.0 5.0 g
  • RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.