Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Spreader, 344, 3 x 4, 144PK

  • Mfr # 7000049851

  • Zoro # G912311666


product price: $156.99
/pk 144, $1.09/ea
Free Shipping & Returns

Key Features

Blade Material
plastic
Handle Material
plastic
Blade Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000049851
Zoro #
G912311666
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
4 in

Details

Blade Material
plastic
Handle Material
plastic

Description

Dynatron Yellow Spreaders are long-lasting tools designed for the body repair professional. A special flexible spreading edge makes precise application of body fillers, putties and glazes a breeze. Designed to easily apply body fillers with a special flexible spreading edgeDesigned so cured body filler will pop off and spreader can be re-usedPrecise application of body fillers, putties and glazes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.