
Yellow Spreader, 363, 3 x 66, 36PK
Mfr # 7000125086
Zoro # G312311624
product price: $51.69
/pk 36, $1.44/eaKey Features
Blade Width
3.0 in
Blade Length
6.0 in
Handle Material
plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000125086
Zoro #
G312311624
UPC #
-
Country of Origin
United States
Dimensions
Blade Width
3.0 in
Blade Length
6.0 in
Details
Handle Material
plastic
Description
Dynatron Yellow Spreaders are long-lasting tools designed for the body repair professional. A special flexible spreading edge makes precise application of body fillers, putties and glazes a breeze. Designed to easily apply body fillers with a special flexible spreading edgeDesigned so cured body filler will pop off and spreader can be re-usedPrecise application of body fillers, putties and glazes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.