Yellow Spreader
- Mfr # 7000049852
- Zoro # G816572354
product price:Â
$
1.29
/ea
Sold in multiples of 144 for
$185.76
Key Features
Product Type
Filler Spreader
Features
Cured Body Filler will Pop off and Spreader, Allowing for Multiple Reuses, Durable Plastic Tool Handles the Rigors of the Shop, Special Flexible Spreading Edge Smooths to Perfection, Spreader Allows for Precise Application of Body Fillers, Putties and Glazes
Includes
Body Filler Spreaders
Color
Yellow
Fits Chest Size
Cured Body Filler will Pop off and Spreader, Allowing for Multiple Reuses, Durable Plastic Tool Handles the Rigors of the Shop, Special Flexible Spreading Edge Smooths to Perfection, Spreader Allows for Precise Application of Body Fillers, Putties and Glazes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000049852
- Zoro #
- G816572354
- UPC #
- 00076308003548
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Cured Body Filler will Pop off and Spreader, Allowing for Multiple Reuses, Durable Plastic Tool Handles the Rigors of the Shop, Special Flexible Spreading Edge Smooths to Perfection, Spreader Allows for Precise Application of Body Fillers, Putties and Glazes
Details
- Product Type
- Filler Spreader
- Item
- Yellow Spreader
- Features
- Cured Body Filler will Pop off and Spreader, Allowing for Multiple Reuses, Durable Plastic Tool Handles the Rigors of the Shop, Special Flexible Spreading Edge Smooths to Perfection, Spreader Allows for Precise Application of Body Fillers, Putties and Glazes
- Includes
- Body Filler Spreaders
- Color
- Yellow
- Wire Color
- Yellow
Description
Yellow Spreader
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.