Shop DYNO
Create Account
Red Rolling Tree Bag 7.5 ft. H X 22 in. W X 16.5 in. D
- Mfr # 11575-106AC
- Zoro # G405273129
product price:
$
35.39
/ea
Sold in multiples of 4 for
$141.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11575-106AC
- Zoro #
- G405273129
- UPC #
- 681884115754
- Country of Origin
- China
Description
Make storing your artificial tree quick and easy with this tree storage bag. Keeps your tree complete and easy to find for the next Holiday season.
- • Stores up to a 7.5 ft. tree, easy to use
- • 600D material
- • Wheels for easy transport
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.