Toronto Flocked Tree, 7-1/2 ft H, Pine Family, Plug-In, Incandescent, Clear Light
- Mfr # TFP-75C350-K
- Zoro # G322914235
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Power Supply
Plug-In
Tree Family
Pine
Indoor/Outdoor Usage
Indoor
Bulb Type
Incandescent
Stand Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TFP-75C350-K
- Zoro #
- G322914235
- UPC #
- 804606137142
- Country of Origin
- China
- Power Supply
- Plug-In
- Tree Family
- Pine
- Indoor/Outdoor Usage
- Indoor
- Bulb Type
- Incandescent
- Stand Material
- Metal
- Tip Material
- PVC
- Branch Material
- Metal/PVC
- Bulb Count
- 350
- Tip Count
- 496
- Orientation
- Upright
- Stand Type
- Crossed
- Light Color
- Clear
- Base Type
- Stand
- Tree Color
- Green/White
Dimensions
- Width
- 25 in
Description
Puleo Asia Limited Toronto Flocked Tree, Tree Family: Pine, Power Source: Plug-In, Bulb Type: Incandescent, Bulb Count: 350, Light Color: Clear, Tip Count: 496, Tip Material: PVC, Tree Color: Green/White, Stand Type: Crossed, Stand Material: Metal, Branch Material: Metal/PVC, Base Type: Stand, Orientation Type: Upright, Indoor/Outdoor: Indoor, 7-1/2 ft H, 25 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.