Shop DYNOMAX
See all product information
Create Account
160-75716-56 1 qt. Elixir Full Synthetic Motor Oil - 5W-50 Oil; Case of 12
- Mfr # AMA160-75716-56
- Zoro # G804153374
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
SAE Grade - Engine and Motor Oils
5W-50
SAE Grade
5W-50
Container Size
1 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMA160-75716-56
- Zoro #
- G804153374
- UPC #
- 657699801021
- Country of Origin
- China
- Item
- motor oil
- SAE Grade - Engine and Motor Oils
- 5W-50
- SAE Grade
- 5W-50
Dimensions
- Container Size
- 1 qt
Description
Amalie Elixir Full Synthetic Motor Oils are the 21st Century oils for tough 21st Century work - protecting your engine Better Than It Has to Be! Elixir Synthetic Oils offer the ultimate in engine protection for both gasoline and diesel engines - even those that are turbo-charged or super-charged. Formulated with state-of-the-art additives and 100% synthetic base stocks, Amalie Elixir Full- Synthetic Motor Oil has been carefully developed to meet the most current API Service Classification.
Features- Suitable for use in the most current ACEA applications
- Recommended for use in High Performance 4-cycle motor cycle engines
- Formulated to a higher detergency level that provides outstanding performance
- Fortified to meet the oxidation and thermal stability needs of hot running engines
- Designed to protect engines that operate under the most extreme conditions
- Elixir Full Synthetic Motor Oil - 15 W - 50 Oil
- Case of 12
- Capacity: 1 qt.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.