Shop DYNOMAX
Create Account
17702 Mini Turbo Muffler 16 In.
- Mfr # D22-17702
- Zoro # G303960954
product price:Â
$
82.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D22-17702
- Zoro #
- G303960954
- UPC #
- 86387177023
- Country of Origin
- China
Description
Features
- 100 Percent Aluminized Coated Shell For Long Life
- Tri-Flow Design Provides That Thrush® Classic Sound
- All Mufflers Are Reversible For Maximum Flexibility
- Time Proven Spun Locked Heads For Leak Free Seal
- Proven Reverse Flow Design
- Shape - Oval
- Inlet Position - Offset
- Inlet Diameter - 2 in.
- Outlet Position - Center
- Outlet Diameter - 2 in.
- Overall Length - 16 in.
- Finish - Satin
- Color - Silver
- Case Length - 11 in.
- Material - Aluminized Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.