This item is Discontinued.

Dynomax 24217 Glass Pack Muffler 4 In. D22-24217

This item is Discontinued.

Dynomax

24217 Glass Pack Muffler 4 In. (Discontinued)

Mfr # D22-24217
Zoro # G503961089
UPC # 86387242172
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D22-24217
Zoro #
G503961089
UPC #
86387242172
Country of Origin
China

Description

Race Bullet mufflers feature 100 Percent welded construction for lifelong durability. The "Pure Unadulterated Power" and lightweight, compact design make it the ultimate race muffler. The unrestricted, straight through design is dyno tested and track proven. Each muffler uses our exclusive Continuous Roving Fiberglass (CRF) Technology which helps provide up to a 4 Decibel sound reduction, on most race applications, while maintaining a deep race tone.

Specification
  • Shape - Round
  • Inlet Position - Center
  • Outlet Position - Center
  • Finish - Satin
  • Color - Silver
  • Material - Aluminized Steel
  • Internal Construction - Straight Through
  • Inlet/Outlet Diameter - 4 in.
  • Overall Length - 16.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.