Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 31.875 in D, 0.5 in H, 16.3125 in W

  • Mfr # 972133-03

  • Zoro # G611934906


product price: $92.55
/ea
Sold in multiples of 6 for $555.30
Free Shipping & Returns

Key Features

Performance Rating
Not Rated
Media Material
Activated Carbon
Actual Depth
31 7/8 in
Actual Height
1/2 in
Actual Width
16 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972133-03
Zoro #
G611934906
UPC #
885609028736
Country of Origin
Malaysia

Dimensions

Actual Depth
31 7/8 in
Actual Height
1/2 in
Actual Width
16 5/16 in
Manufacturer Warranty Length
1 yr

Details

Item
Air Filter
Performance Rating
Not Rated
Media Material
Activated Carbon
Filter Type
Carbon
Compatible Manufacturer Model Number
BP03

Description

Air Filter, Filter Type Carbon, Performance Rating Not Rated, Actual Depth 31 7/8 in, Actual Height 1/2 in, Actual Width 16 5/16 in, Compatible Grainger Part Number 822GP4, Compatible Manufacturer Model Number BP03, Media Material Activated Carbon, Filters Down To Not Applicable, Filter Efficiency Not Applicable, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.