301829-01, V Hand Dryer HU02, 110-127V Sprayed Nickel

  • Mfr # 307174-01

  • Zoro # G408661411


product price: $1,171.99
/ea
Free Shipping & Returns

Key Features

Voltage
110-127
Width
9-1/4 in
Depth
4 in
Material
Polycarbonate/Abs
Height
15-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307174-01
Zoro #
G408661411
UPC #
885609009933
Country of Origin
Malaysia

Dimensions

Width
9-1/4 in
Depth
4 in
Height
15-1/2 in

Details

Color
Silver
Voltage
110-127
Material
Polycarbonate/Abs

Description

Protruding just four inches from the wall, it complies with ADA guidelines without additional recessing costs. The Dyson Airblade V hand dryer uses touch-free operation and HEPA filtered air to dry hands hygienically in 12 seconds. Because of its reprogrammed motor, the new Dyson Airblade V dryer produces just 2.4g of CO2 per dry and costs $31 to operate per year. Overall dimensions: 9-1/4W x 4D x 15-1/2H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.