Automatic Hand Dryer, 12 sec Dry, 79, 200 to 240V, Silver, Antimicrobial

  • Mfr # HU02

  • Zoro # G6299609


product price:  $995.99
/ea
Free Shipping & Returns

Key Features

Nozzle
Integral
Cover Material
Polycarbonate ABS
Dryer Activation
Automatic
Dry Time
12 sec
Amps
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HU02
Zoro #
G6299609
UPC #
885609009797
Country of Origin
Malaysia

Dimensions

Width
9 7/32 in
Depth
4 in
Height
15 1/2 in
Overall Width
9 1/4 in
Overall Depth
4 in
Overall Height
15 1/2 in

Details

Item
Hand Dryer
Nozzle
Integral
Cover Material
Polycarbonate ABS
Dryer Activation
Automatic
Color
Silver
Dry Time
12 sec
Amps
12
Voltage
200 to 240V
ADA Compliant
Yes
Sound Level dB
79
Mounting
Wall
Air Flow Rate
42 cfm
Finish
Antimicrobial
Includes
Mounting Hardware
Watts
1000
Max. Air Temp.
104 Degrees F
Standards
DTM 769, EN1822-5, NSF
Product Type
Hand Dryer
Sound Level
79 dBA
Current
12 A
Wattage
1,000 W
Includes HEPA Filter
Yes
Heat Setting Levels
No Heat
Nozzle Style
Intregal
Mount Type
Wall
Compatible with HEPA Filter
Yes
Maximum Air Temperature
104 Degrees F

Description

Hand Dryer, Dry Time 12 sec, Cover Material Polycarbonate ABS, Color Silver, ADA Compliant Yes, Sound Level 79 dBA, Voltage 200 to 240V, Heat Setting Levels No Heat, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Wall, Finish Antimicrobial, Standards DTM 769, EN1822-5, NSF, Includes Mounting Hardware, Air Flow Rate 42 cfm, Maximum Air Temperature 104 Degrees F, Features Not Applicable, Product Type Hand Dryer, Current 12 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.