Zoro Homepage

Automatic Hand Dryer, 12 sec Dry, 79, 200 to 240V, White, Antimicrobial

  • Mfr # HU02

  • Zoro # G6299590


product price: $995.99
/ea
Free Shipping & Returns

Key Features

Nozzle
Integral
Cover Material
Polycarbonate ABS
Dryer Activation
Automatic
Dry Time
12 sec
Amps
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU02
Zoro #
G6299590
UPC #
885609009179
Country of Origin
Malaysia

Dimensions

Height
15 1/2 in
Depth
4 in
Width
9 7/32 in
Overall Width
9 1/4 in
Overall Depth
4 in
Overall Height
15 1/2 in

Description

Hand Dryer, Dry Time 12 sec, Cover Material Polycarbonate ABS, Color White, ADA Compliant Yes, Sound Level 79 dBA, Voltage 200 to 240V, Heat Setting Levels No Heat, Compatible with HEPA Filter Yes, Includes HEPA Filter Yes, Dryer Activation Automatic, Mount Type Wall, Finish Antimicrobial, Standards DTM 769, EN1822-5, NSF, Includes Mounting Hardware, Air Flow Rate 42 cfm, Maximum Air Temperature 104 Degrees F, Features Not Applicable, Product Type Hand Dryer, Current 12 A, Wattage 1,000 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.