Cord-free vacuum
- Mfr # 626430-01 V15 Detect Pro
- Zoro # G824970845
product price:Â
$
1,169.99
/ea
Free Shipping & Returns
Key Features
Weight
6.8 lb
Filter Included
Standard
Includes Onboard Hose
Onboard Hose Not Included
Sound Level
82 dB
Number of Motors
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 626430-01 V15 Detect Pro
- Zoro #
- G824970845
- UPC #
- 885609045252
- Country of Origin
- Malaysia
Details
- Item
- Cordless Vacuum
- Weight
- 6.8 lb
- Filter Included
- Standard
- Includes Onboard Hose
- Onboard Hose Not Included
- Sound Level
- 82 dB
- Number of Motors
- 2
- Power Source
- Cordless
- Vacuum Capacity
- 1/4 gal
- Cleaning Path
- 10 1/4 in
- Plug Type
- Cordless
- Battery Series
- Li-Ion
- HEPA Rated Machine
- HEPA Rated
- Includes
- Crevice Tool, Dusting Brush, Hair Screw Tool, Low Reach Adaptor, Wand
- Motor Efficiency Type
- Brushless Digital Motor
- Color
- Silver/Nickel/Yellow
- Wire Color
- Silver/Nickel/Yellow
Description
Vacuum Collection Type Bagless, Vacuum Capacity 1/4 gal, Vacuum Air Flow Not Applicable, Static Pressure Not Applicable, Sound Level 82 dB, Weight 6.8 lb, Motor Efficiency Type Brushless Digital Motor, Number of Motor Stages 3, Head Height Adjustment 3-Position, Plug Type Cordless, Series Not Applicable, Includes Crevice Tool, Dusting Brush, Hair Screw Tool, Low Reach Adaptor, Wand
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.