Zoro Homepage

Hand Dryer, Integral Nozzle, Automatic

  • Mfr # WD06

  • Zoro # G6535888


product price: $1,949.00
/ea
Free Shipping & Returns

Key Features

Watts
1000
Overall Height
6 1/4 in
Depth
12-1/4"
Height
3"
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD06
Zoro #
G6535888
UPC #
885609014128
Country of Origin
Malaysia

Dimensions

Overall Height
6 1/4 in
Depth
12-1/4"
Height
3"
Overall Depth
12 1/4 in
Width
11-15/16"
Overall Width
11 15/16 in
Spout Height - Maximum
3 3/4 in
Water Inlet Connection Size
1/2 in

Details

Item
Hand Dryer
Watts
1000
Color
Silver
Mounting
Wall
Finish
Brushed
Voltage
110 to 127
Material
Stainless Steel
Dry Time
15 sec.
Amps
15
Cover Material
Stainless Steel
Standards
ETL, HACCP, Carbon Trust
Includes
Wall Box, Cover
Nozzle
Integral
ADA Compliant
Yes
Sound Level dB
81
Features
Digital Motor, HEPA Filter, Airblade(TM) Technology
Air Flow Rate
44 cfm
Dryer Activation
Automatic
Mounting Type
Wall Mounted
Green Certification or Other Recognition
Carbon Trust Standard for Carbon
Application
Food Service
Product Type
Combination Faucet/Hand Dryer
Current
15 A
Includes HEPA Filter
HEPA Filter Included
Compatible with HEPA Filter
Yes
Mount Type
Wall
Sound Level
81 dBA
Faucet Flow Rate
0.5 gpm
Wattage
1,000 W
Water Inlet Connection Gender
Male
Power Source
Hardwired
Water Time Out
30 sec
Temperature Control Method
Mixing Valve Not Included
Water Supply Type
Single Tempered Line
Spout Reach
2 1/16 in
Includes Drain
Drain Not Included
Maximum Air Speed
331 mph
Spout Shape
Straight
Temperature Control
Non-Adjustable Temperature
Water Inlet Connection Type
BSP
CEC Compliance
Not CEC Compliant
Sound Level - Maximum
81 dBA
Water Flow Rate
1 gpm
Dryer Operation Method
Automatic
Compatible HEPA Filter
HEPA Compatible
ADA Compliance
ADA Compliant
Faucet Operation Method
Automatic

Description

Hand Dryer and Faucet, Dry Time 14 sec, Color Silver, ADA Compliant Yes, Sound Level 81 dBA, Voltage 110 to 120V, Compatible with HEPA Filter Yes, Includes HEPA Filter HEPA Filter Included, Dryer Activation Automatic, Mount Type Wall, Finish Brushed, Standards DTM 769, EN1822-5, NSF, Includes Cover, Wall Box, Air Flow Rate 44 cfm, Features Airblade(TM) Technology, Product Type Combination Faucet/Hand Dryer, Current 15 A, Wattage 1,000 W, Overall Depth 12 1/4 in, Overall Height 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.