Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Dryer, Integral Nozzle, Automatic

  • Mfr # WD06

  • Zoro # G6550667


product price: $2,058.99
/ea
Free Shipping & Returns

Key Features

Watts
1000
Overall Height
6 1/4 in
Depth
12-1/4"
Height
3"
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD06
Zoro #
G6550667
UPC #
885609014098
Country of Origin
Malaysia

Dimensions

Overall Height
6 1/4 in
Depth
12-1/4"
Height
3"
Overall Depth
12 1/4 in
Width
11-15/16"
Overall Width
11 15/16 in
Water Inlet Connection Size
1/2 in
Spout Height - Maximum
3 3/4 in

Details

Item
Hand Dryer
Watts
1000
Color
Silver
Mounting
Wall
Finish
Brushed
Voltage
200 to 240
Material
Stainless Steel
Dryer Activation
Automatic
Standards
ETL, HACCP, Carbon Trust
Amps
15
Cover Material
Stainless Steel
ADA Compliant
Yes
Air Flow Rate
44 cfm
Includes
Wall Box, Cover
Dry Time
15 sec.
Features
Digital Motor, HEPA Filter, Airblade(TM) Technology
Nozzle
Integral
Sound Level dB
81
Mounting Type
Wall Mounted
Green Certification or Other Recognition
Carbon Trust Standard for Carbon
Application
Food Service
Accessory Type
Hand Dryer
Product Type
Combination Faucet/Hand Dryer
Compatible with HEPA Filter
Yes
Includes HEPA Filter
HEPA Filter Included
Mount Type
Wall
Current
15 A
Sound Level
81 dBA
Wattage
1,000 W
Temperature Control Method
Mixing Valve Not Included
Faucet Operation Method
Automatic
Spout Reach
2 1/16 in
Maximum Air Speed
331 mph
CEC Compliance
Not CEC Compliant
Sound Level - Maximum
81 dBA
Compatible HEPA Filter
HEPA Compatible
Spout Shape
Straight
Dryer Operation Method
Automatic
Water Flow Rate
1 gpm
Temperature Control
Non-Adjustable Temperature
Power Source
Hardwired
Water Supply Type
Single Tempered Line
Water Time Out
30 sec
Includes Drain
Drain Not Included
ADA Compliance
ADA Compliant
Water Inlet Connection Type
BSP
Water Inlet Connection Gender
Male

Description

Hand Dryer and Faucet, Dry Time 14 sec, Color Silver, ADA Compliant Yes, Sound Level 81 dBA, Voltage 200 to 240V, Compatible with HEPA Filter Yes, Includes HEPA Filter HEPA Filter Included, Dryer Activation Automatic, Mount Type Wall, Finish Brushed, Standards DTM 769, EN1822-5, NSF, Includes Cover, Wall Box, Air Flow Rate 44 cfm, Features Airblade(TM) Technology, Product Type Combination Faucet/Hand Dryer, Current 15 A, Wattage 1,000 W, Overall Depth 12 1/4 in, Overall Height 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.