Zoro Homepage

HEPA Filter, White, HEPA Glass

  • Mfr # HEPA-DB

  • Zoro # G9796674


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Color
White
ADA Compliant
No
For Use With
AB02, AB04, AB06, AB14
Width
4 7/8 in
Material
HEPA Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEPA-DB
Zoro #
G9796674
UPC #
-
Country of Origin
China

Dimensions

Width
4 7/8 in
Depth
2 1/2 in
Height
7 5/8 in
Overall Height
1 3/4 in
Overall Width
7 1/8 in
Overall Depth
3 1/8 in

Description

HEPA Filter, Color White, Filter Material Glass Fiber, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Overall Height 1 3/4 in, Overall Width 7 1/8 in, Overall Depth 3 1/8 in, Product Type Filter, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number AB02, AB04, AB06, AB14, Includes Not Applicable, Standards HEPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.