Zoro Homepage

Portable Air Cleaner, 85 cfm

  • Mfr # TP10

  • Zoro # G711903994


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Air Flow
85 cfm
Voltage
120V AC
Includes
Remote Control
Overall Width
8 11/16 in
Overall Height
41 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP10
Zoro #
G711903994
UPC #
885609031262
Country of Origin
Malaysia

Dimensions

Overall Width
8 11/16 in
Overall Height
41 5/16 in
Overall Depth
4 3/4 in
Power Cord Length
5 7/8 ft
Manufacturer Warranty Length
2 yr
Overall Diameter
9 11/16 in

Details

Item
Portable Air Cleaner
Air Flow
85 cfm
Voltage
120V AC
Includes
Remote Control
Weight
10.43 lb
Number of Speeds
10
Standards
ASTM F3150, EN1822
Filter Efficiency
99.97 %
Phase
2
Filters Out
Gases, Odors, VOC
Air Cleaning Technology
Active Carbon, HEPA
Wi-Fi Compatible
No
Use Location
Room
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Filters Included
Activated Carbon (Secondary), HEPA (Primary)
Air Quality Sensor
Air Quality Sensor Included
Noise Level
61.4 dB
Occupancy Sensor
Occupancy Sensor Not Included
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration
Filter Change Reminder
Change Filter
Control Type
Remote
Oscillation
350 Degrees
Filters Down To
0.3 micron
Control Modes
Quiet/Night
Housing Color
White
Primary Filter Type
Pleated
Cooling Fan
Air Cleaning/Cooling
Number of Cleaning Stages
2
Maximum Air Flow
85 cfm
Electrical Connection Type
Plug-In
Wattage
40 W
Housing Material
ABS, Polycarbonate, Polypropylene
Control Method
Handheld Remote
Includes Filter
Air Filter Included

Description

Portable Air Cleaner, Number of Speeds 10, Voltage 120V AC, 2 Phase, Includes Remote Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.