Zoro Homepage

Portable Air Cleaner, 96 cfm

  • Mfr # TP09

  • Zoro # G011904042


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Air Flow
96 cfm
Voltage
120/230V AC
Filter Efficiency
99.97 %
Overall Height
41 in
Standards
ASTM F3150, EN1822
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP09
Zoro #
G011904042
UPC #
885609022314
Country of Origin
Malaysia

Dimensions

Overall Height
41 in
Overall Width
8 11/16 in
Overall Depth
4 3/4 in
Power Cord Length
6 ft
Manufacturer Warranty Length
2 yr

Details

Item
Portable Air Cleaner
Air Flow
96 cfm
Voltage
120/230V AC
Filter Efficiency
99.97 %
Standards
ASTM F3150, EN1822
Includes
Remote Control
Weight
10.7 lb
Number of Speeds
10
Bluetooth Enabled
Bluetooth Compatible, Wi-Fi Compatible
Use Location
Room
Compatible Wi-Fi Applications
Amazon Alexa, Apple Siri, Google Assistant
Compatible Operating Systems
Android 5.0+, iOS 10.0+
Filter Change Reminder
Change Filter
Control Modes
Quiet/Night
Housing Color
Gold, White
Noise Level
59.8 dB
Filters Down To
0.3 micron
Air Quality Sensor
Air Quality Sensor Included
Control Type
Remote
Energy Star Certified
Yes
Voice Activated
Yes
Wi-Fi Compatible
Yes
Primary Filter Type
Pleated
Filters Out
Allergens, Bacteria, Dust, Gases, Odors
Number of Cleaning Stages
2
Filters Included
Activated Carbon (Secondary), HEPA (Primary)
Cooling Fan
Air Cleaning/Cooling
Oscillation
350 Degrees
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration
Occupancy Sensor
Occupancy Sensor Not Included
Air Cleaning Technology
Active Carbon, HEPA, SCO
Maximum Air Flow
96 cfm
Control Method
App, Built-In, Digital Assistant, Handheld Remote
Includes Filter
Air Filter Included
Electrical Connection Type
Plug-In
Wattage
40 W
Housing Material
ABS, Polycarbonate, Polypropylene

Description

Portable Air Cleaner, Number of Speeds 10, Voltage 120/230V AC, Includes Remote Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.