Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E3 Lawn and Garden Spark Plug E3.14

  • Mfr # E3.14

  • Zoro # G905311970


product price: $10.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3.14
Zoro #
G905311970
UPC #
894489000145
Country of Origin
China

Description

E3.14 is a 14mm, 0.375 in. reach plug with a gasket seat. It is used in a wide variety of small engine applications, especially handheld lawn & garden equipment. The patented DiamondFire side wire is proven to increase power, reduce fuel consumption and improve hydrocarbon emissions in long-term use. The unique ground electrode and full-size center electrode also provides optimal performance over an extended product life.


  • • Designed to increase horsepower and lower emissions
  • • Uses 13 percent less fuel than other spark plugs
  • • For use with 2-cycle and 4-cycle engines
  • • Replaces - Champion: CJ14, J12C, CJ8Y, 5846, NGK: BM4A, BM4Y, BMR2A, BMR4A, BPM4A, BPM6A, BPM6Y, BPMR4A, BPMR6A
  • • 3/4 in. hex size
  • • Non-resistor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.