
Electrical Enclosures, 12 in H, 6 in D, 12 in W, Stainless Steel
Mfr # SJH12126N4X12
Zoro # G611229002
product price:Â $777.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
6 in
Enclosure Material
Stainless Steel
Cover Closure Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJH12126N4X12
Zoro #
G611229002
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
Enclosure Material
Stainless Steel
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.