Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR402SA2ICLP0E0
Zoro #
G2728805
UPC #
-
Country of Origin
Canada
Dimensions
Height
4 in
Width
4 1/4 in
Depth
6 1/4 in
Details
Item
Key Fingerprint
Keying
Push Button
Series
AR402
Max. User Codes
3000
Case Material
Plastic
For Use With
Access Control Systems Employing Wiegand
Number of Keys
12
Finish
Smooth Black
Operating Temp. Range
14 Degrees to 122 Degrees F
Hand
Non Handed
Weather Resistant
No
Standards
FCC, CE, IP-65
Features
Status Lights, Sensor Touch Keypad, Optical Sensor, All Weather Indoor/Outdoor Design
Biometric Lock Unit Color
Black
Voltage
12 to 24V DC
Description
Key Fingerprint, Case Material Plastic, Finish Smooth Black, Series AR402, Keying Push Button, Hand Non Handed, Height 4 In., Width 4-1/4 In., Depth 6-1/4 In., Number of Keys 12, Features Status Lights, Sensor Touch Keypad, Optical Sensor, All Weather Indoor/Outdoor Design, Voltage 12 to 24VDC, Operating Temp. Range 14 Degrees to 122 Degrees F, Event Audit Trail No, Max. User Codes 3000, Standards FCC, CE, IP-65, Weather Resistant No, For Use With Access Control Systems Employing Wiegand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.