
Power Strip, Surge, SJT, 5-15R, 5-15P, 3 ft., Biege
Mfr # EPS-2063G
Zoro # G503765168
product price: $55.15
/eaKey Features
Type
Surge, SJT
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
3 ft.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EPS-2063G
Zoro #
G503765168
UPC #
-
Country of Origin
United States
Dimensions
Cord Length
3 ft.
Details
Item
Power Strip
Type
Surge, SJT
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Biege
Gauge/Conductor
14/3
Standards
UL 1363; UL 1449 and CAN/CSA C22.2 No. 21; ETL Approved
Description
This power strip bar is ideal for use with various electric and electronic appliances, devices such as computers, audio and video equipment, power tools and instrument in the office building, in the garage at home, in the warehouse, factory, on the production line or manufacturing facilities. 2ft (0.61m) Durable Metal Housing Power Strip
6 Black US Standard Outlets, Horizontal Orientation
3 ft (0.91m) 14/3 AWG, SJT Heavy Duty Power Cord
Master On/Off Switch with 15Amp Resettable Circuit Breaker
Surge Protected up to 400 Joules
ETL Approved and Listed (Conforms to UL 1363, UL 1449 and CAN/CSA C22.2 No. 21)
Electrical Ratings: 125V/15Amp/1875W
Ample Space between Outlets
Easy to Install Spring Steel Mounting Clips, and Simply Snap It in
For use with Various Electric and Electronic Appliances, Devices and Equipment such as Computers, Audio/Video, Power Tools and Instrument in the Office and at Home
Plug-in and Play
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.