Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Surge, SJT, 5-15R, 5-15P, 9 ft., White

  • Mfr # EPS-2069BL

  • Zoro # G603764924


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Type
Surge, SJT
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
9 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPS-2069BL
Zoro #
G603764924
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
9 ft.

Details

Item
Power Strip
Type
Surge, SJT
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
White
Gauge/Conductor
14/3
Standards
UL 1363; UL 1449 and CAN/CSA C22.2 No. 21; ETL Approved

Description

This power strip bar is ideal for use with various electric and electronic appliances, devices such as computers, audio and video equipment, power tools and instrument in the office building, in the garage at home, in the warehouse, factory, on the production line or manufacturing facilities.
  • 2ft (0.61m) Durable Metal Housing Power Strip
  • 6 White or Light Gray US Standard Outlets, Horizontal Orientation
  • 9 ft (2.74m) 14/3 AWG, SJT Heavy Duty Power Cord
  • Master On/Off Switch with 15Amp Resettable Circuit Breaker
  • Better Surge Protected up to 1824 Joules
  • Green LED Indicators for Grounding and Surge Protection Working Conditions in the Circuit
  • ETL Approved and Listed (Conforms to UL 1363, UL 1449 and CAN/CSA C22.2 No. 21)
  • Electrical Ratings: 125V/15Amp/1875W
  • Ample Space between Outlets
  • Easy to Install Spring Steel Mounting Clips, and Simply Snap It in
  • Solid Construction and Sturdy Feel
  • For use with Various Electric and Electronic Appliances, Devices and Equipment such as Computers, Audio/Video, Power Tools and Instrument in the Office and at Home
  • Plug-in and Play
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.