24in 1-Light Brushed Nickel LED Vanity Lighting Fixture 5CCTS selectable
- Mfr # ELVA2N17SK92750
- Zoro # G524447531
product price:Â
$
52.99
/ea
Key Features
Color
White
CRI
90
Standards
ETL Listed
Mounting
Wall Mount
Watts
11 W/14 W/17 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELVA2N17SK92750
- Zoro #
- G524447531
- UPC #
- 845940016410
- Country of Origin
- Viet Nam
Details
- Color
- White
- Item
- Vanity Light
- CRI
- 90
- Standards
- ETL Listed
- Mounting
- Wall Mount
- Watts
- 11 W/14 W/17 W
- Color Temp.
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Material
- Plastic, Aluminum
- Voltage
- 120V to 277V
Description
Our modern vanity lighting fixtures have integrated LED color changing technology for 5 color temperatures (2700-3000-3500-4000-5000K). With a CRI of more than 90, this fixture will bring out vibrant true-to-life colors of all objects illuminated within the room. Brushed Nickel finish and white PC lamp shade suitab
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, GU, CA, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.