Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-Filliate 1386044 4 ft. Reinforced Braided Cable

  • Mfr # 1386044

  • Zoro # G304169837


product price: $34.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1386044
Zoro #
G304169837
UPC #
826341042871
Country of Origin
China

Description

Electrically powered devices have become such an integral part of our daily sustenance, one cannot imagine life in the absence of cables and wires. Our cables are all constructed to be reliable and durable and suit variety of applications.

Specifications
  • Size: 4 ft.
  • Weight: 0.165 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.