Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-Filliate 1386093 10 ft. Reinforced Braided Cable

  • Mfr # 1386093

  • Zoro # G004169861


product price: $39.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1386093
Zoro #
G004169861
UPC #
826341042949
Country of Origin
China

Description

Electrically powered devices have become such an integral part of our daily sustenance, one cannot imagine life in the absence of cables and wires. Our cables are all constructed to be reliable and durable and suit variety of applications.

Specifications
  • Size: 10 ft.
  • Weight: 0.33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.