Zoro Homepage
This item is Discontinued.
E. James 3/32" Comm. Grade Neoprene Rubber Roll, 36"x66 ft., Black, 30A 6030-3/32

3/32" Comm. Grade Neoprene Rubber Roll, 36"x66 ft., Black, 30A (Discontinued)

  • Mfr # 6030-3/32
  • Zoro # G6676406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6030-3/32
Zoro #
G6676406
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
36 in
Rubber Length
66 ft
Thickness
3/32"
Length
66 ft.
Width
36"

Details

Item
Rubber Roll
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Impact Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-20
Durometer
30A
Backing Type
Plain
Tensile Strength (PSI)
1000
Elongation
350%
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Commercial Grade
Color
Black
Type
Commercial Grade
Material
Neoprene
Max. Temp. (F)
170
Application
General Purpose

Description

Rubber Roll, Rubber Material Neoprene, Rubber Thickness 3/32 In., Rubber Width 36 In., Rubber Length 66 ft., Plain Backing Type, Durometer 30A, Elongation 350 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -20, Max. Temp. (F) 170, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.