Zoro Homepage
This item is Discontinued.
E. James 3/32" High Grade Buna-N Rubber Roll, 36"x66 ft., Black, 60A 5313HG-3/32

3/32" High Grade Buna-N Rubber Roll, 36"x66 ft., Black, 60A (Discontinued)

  • Mfr # 5313HG-3/32
  • Zoro # G7177371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5313HG-3/32
Zoro #
G7177371
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
36 in
Rubber Length
66 ft
Width
36"
Length
66 ft.
Thickness
3/32"

Details

Item
Rubber Roll
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Oil Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1500
Elongation
300%
Finish
Smooth
Standards
ASTM D2000 BG
Grade
High Grade
Max. Temp. (F)
225
Material
Buna-N
Type
High Grade
Application
Oil Resistant
Color
Black

Description

Rubber Roll, Rubber Material Buna-N, Rubber Thickness 3/32 In., Rubber Width 36 In., Rubber Length 66 ft., Plain Backing Type, Durometer 60A, Elongation 300 Percent, Tensile Strength (PSI) 1500, Min. Temp. (F) -40, Max. Temp. (F) 225, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BG, Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.