Zoro Homepage

Buna-N Rubber, 48"x48", Blk, 60A, 1/4"

  • Mfr # 4060-1/4K

  • Zoro # G6501831


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/4"
Rubber Width
48"
Rubber Length
4'
Rubber Material
Buna-N Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060-1/4K
Zoro #
G6501831
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/4"
Rubber Width
48"
Rubber Length
4'

Details

Item
Buna-N Rubber, 48"X48", Blk, 60A 1/4"
Rubber Material
Buna-N Rubber
Rubber Color
Black
Durometer
60A
Tensile Strength (PSI)
1000 PSI
Elongation
3
Finish
Smooth
Standards
ASTM D2000 BF
Grade
Commerical Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-30°F to 220°F

Description

Buna-N Rubber, 48 In.X48 In., Blk, 60A 1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.