
Buna-N Rubber, 48"x48", Blk, 60A, 1/8"
Mfr # 4060-1/8K
Zoro # G6501892
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
1/8"
Rubber Width
48"
Rubber Length
4'
Rubber Material
Buna-N Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4060-1/8K
Zoro #
G6501892
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/8"
Rubber Width
48"
Rubber Length
4'
Details
Item
Buna-N Rubber, 48"X48", Blk, 60A 1/8"
Rubber Material
Buna-N Rubber
Rubber Color
Black
Durometer
60A
Tensile Strength (PSI)
1000 PSI
Elongation
3
Finish
Smooth
Standards
ASTM D2000 BF
Grade
Commerical Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-30°F to 220°F
Description
Buna-N Rubber, 48 In.X48 In., Blk, 60A 1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.