Rubber, Blue Viton, 1/16in Thick, 12in wide, 12in long, 75A, adhesive backing

  • Mfr # 352B-1/16ATAPE

  • Zoro # G310918054


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/16"
Rubber Material
Blue Viton Sheet Rubber
Rubber Color
Blue
Max Temp (F)
400⁰F
Min. Temp. (F)
-20⁰F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
352B-1/16ATAPE
Zoro #
G310918054
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Rubber Thickness
1/16"
Rubber Width
12"
Rubber Length
12"

Details

Rubber Material
Blue Viton Sheet Rubber
Rubber Color
Blue
Max Temp (F)
400⁰F
Min. Temp. (F)
-20⁰F
Durometer
75
Backing Type
One Side Adhesive Backing
Tensile Strength (PSI)
1450 PSI
Elongation
1.75
Finish
Smooth
Shape
Square

Description

Rubber Roll, Blue Viton, Rubber Width 12 in, Rubber Length 12 in, Rubber Thickness 1/16 in, Blue, 75A, Adhesive backing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.