Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Blue Viton, 1/16in Thick, 4in wide, 36in long, 75A

  • Mfr # 352B-1/16Y

  • Zoro # G910918256


product price: $63.69
/ea

Key Features

Rubber Thickness
1/16"
Rubber Material
Blue Viton Sheet Rubber
Rubber Color
Blue
Max Temp (F)
400⁰F
Min. Temp. (F)
-20⁰F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352B-1/16Y
Zoro #
G910918256
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Rubber Thickness
1/16"
Rubber Width
4"
Rubber Length
36"

Details

Rubber Material
Blue Viton Sheet Rubber
Rubber Color
Blue
Max Temp (F)
400⁰F
Min. Temp. (F)
-20⁰F
Durometer
75
Backing Type
No Adhesive
Tensile Strength (PSI)
1450 PSI
Elongation
1.75
Finish
Smooth
Shape
Rectangle

Description

Rubber Roll, Blue Viton, Rubber Width 4 in, Rubber Length 36 in, Rubber Thickness 1/16 in, Blue, 75A, Plain backing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.