Rubber, Buna-N Cloth Inserted 1 PLY, 1/16in Thick, 36in wide, 20ft long, 60A

  • Mfr # 7705BUNA1-1/16-20

  • Zoro # G110917370


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/16"
Rubber Material
Nitrile or Buna-N Cloth Inserted Sheet Rubber 1 PLY
Rubber Color
Black
Max Temp (F)
170⁰F
Min. Temp. (F)
-20⁰F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7705BUNA1-1/16-20
Zoro #
G110917370
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Rubber Thickness
1/16"
Rubber Width
36"
Rubber Length
20'

Details

Rubber Material
Nitrile or Buna-N Cloth Inserted Sheet Rubber 1 PLY
Rubber Color
Black
Max Temp (F)
170⁰F
Min. Temp. (F)
-20⁰F
Durometer
60
Backing Type
No Adhesive
Tensile Strength (PSI)
800 PSI
Elongation
3
Finish
Plate
Shape
Rectangle
Number of Plys
1

Description

Rubber Roll, Buna-N Cloth Inserted 1 PLY, Rubber Width 36 in, Rubber Length 20 ft, Rubber Thickness 1/16 in, Black, 60A, Plain backing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.