Rubber, Buna-N Diaphram 1 PLY, 1/8in Thick, 12in wide, 12in long, 60A

  • Mfr # 7715BUNA1-1/8A

  • Zoro # G610917962


product price:  $13.15
/ea

Key Features

Rubber Thickness
1/8"
Rubber Material
Nitrile or Buna-N Diaphragm Sheet Rubber 1 PLY
Rubber Color
Black
Max Temp (F)
170⁰F
Min. Temp. (F)
-20⁰F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7715BUNA1-1/8A
Zoro #
G610917962
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Rubber Thickness
1/8"
Rubber Width
12"
Rubber Length
12"

Details

Rubber Material
Nitrile or Buna-N Diaphragm Sheet Rubber 1 PLY
Rubber Color
Black
Max Temp (F)
170⁰F
Min. Temp. (F)
-20⁰F
Durometer
60
Backing Type
No Adhesive
Tensile Strength (PSI)
800 PSI
Elongation
3
Finish
Plate
Shape
Square
Number of Plys
1

Description

Rubber Roll, Buna-N Diaphram 1 PLY, Rubber Width 12 in, Rubber Length 12 in, Rubber Thickness 1/8 in, Black, 60A, Plain backing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.