Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, EPDM, 1/32in Thick, 12in wide, 40ft long, 70A

  • Mfr # 1670-1/32-40

  • Zoro # G610917382


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/32"
Rubber Material
EPDM Sheet Rubber
Rubber Color
Black
Max Temp (F)
200⁰F
Min. Temp. (F)
-30⁰F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1670-1/32-40
Zoro #
G610917382
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Rubber Thickness
1/32"
Rubber Width
36"
Rubber Length
40'

Details

Rubber Material
EPDM Sheet Rubber
Rubber Color
Black
Max Temp (F)
200⁰F
Min. Temp. (F)
-30⁰F
Durometer
70
Backing Type
No Adhesive
Tensile Strength (PSI)
750 PSI
Elongation
2.5
Finish
Plate
Shape
Rectangle

Description

Rubber Roll, EPDM, Rubber Width 36 in, Rubber Length 40 ft, Rubber Thickness 1/32 in, White, 70A, Plain backing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.