Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, EPDM Cloth Inserted 1 PLY, 3/32in Thick, 2in wide, 36in long, 60A

  • Mfr # 1600CI-3/32X

  • Zoro # G010917487


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Rubber Thickness
3/32"
Rubber Material
EPDM Cloth Inserted Sheet Rubber 1 PLY
Rubber Color
Black
Max Temp (F)
200⁰F
Min. Temp. (F)
-30⁰F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600CI-3/32X
Zoro #
G010917487
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Rubber Thickness
3/32"
Rubber Width
2"
Rubber Length
36"

Details

Rubber Material
EPDM Cloth Inserted Sheet Rubber 1 PLY
Rubber Color
Black
Max Temp (F)
200⁰F
Min. Temp. (F)
-30⁰F
Durometer
60
Backing Type
No Adhesive
Tensile Strength (PSI)
750 PSI
Elongation
3
Finish
Plate
Shape
Rectangle
Number of Plys
1

Description

Rubber Roll, EPDM Cloth Inserted 1 PLY, Rubber Width 2 in, Rubber Length 36 in, Rubber Thickness 3/32 in, Black, 60A, Plain backing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.