Rubber, FDA EPDM, 1/16in Thick, 12in wide, 24in long, 60A, adhesive backing

  • Mfr # 1600FDA-1/16BTAPE

  • Zoro # G510918441


product price:  $30.89
/ea

Key Features

Rubber Thickness
1/16"
Rubber Material
FDA EPDM Sheet Rubber
Rubber Color
White
Max Temp (F)
200⁰F
Min. Temp. (F)
-30⁰F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1600FDA-1/16BTAPE
Zoro #
G510918441
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Rubber Thickness
1/16"
Rubber Width
12"
Rubber Length
24"

Details

Rubber Material
FDA EPDM Sheet Rubber
Rubber Color
White
Max Temp (F)
200⁰F
Min. Temp. (F)
-30⁰F
Durometer
60
Backing Type
One Side Adhesive Backing
Tensile Strength (PSI)
750 PSI
Elongation
3
Finish
Plate
Standards
FDA
Shape
Rectangle

Description

Rubber Roll, FDA EPDM, Rubber Width 12 in, Rubber Length 24 in, Rubber Thickness 1/16 in, White, 60A, Adhesive backing

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.