Rubber, FDA Silicone, 1/16in Thick, 12in wide, 12in long, 60A

  • Mfr # 2860FDA-1/16A

  • Zoro # G710918029


product price: $9.39
/ea

Key Features

Rubber Thickness
1/16"
Rubber Material
FDA Silicone Sheet Rubber
Rubber Color
White
Max Temp (F)
400⁰F
Min. Temp. (F)
-20⁰F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2860FDA-1/16A
Zoro #
G710918029
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Rubber Thickness
1/16"
Rubber Width
12"
Rubber Length
12"

Details

Rubber Material
FDA Silicone Sheet Rubber
Rubber Color
White
Max Temp (F)
400⁰F
Min. Temp. (F)
-20⁰F
Durometer
60
Backing Type
No Adhesive
Tensile Strength (PSI)
850 PSI
Elongation
2.5
Finish
Smooth
Standards
FDA
Shape
Square

Description

Rubber Roll, FDA Silicone, Rubber Width 12 in, Rubber Length 12 in, Rubber Thickness 1/16 in, White, 60A, Plain backing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.